
Description
This part has been discontinued by the supplier. Use PN 10150190 as suggested replacement.
The REDSCAN RLS-3060SH is an innovative laser scan detector. It can detect a moving object’s size, speed, and distance from the detector and process that information with a unique algorithm, which results in high-reliability detection of people with minimal false alarms. The detector can also be mounted vertically or horizontally according to the application and site conditions.With four outputs for remote vi deo applications and up to 8 fully programmable detection areas linked with these outputs, the 3060SH is the ideal detector for controlling PTZ cameras.REDSCAN is a sophisticated next-generation outdoor detector that streamlines video monitoring and re duces installation costs.
Must be a reseller to purchase this product
Features
- IP Connections
- 100 feet radius for 190 degrees
- Vertical and horizontal mounting
- Unique detection algorithm
- Four independently adjustable detection areas for PTZ camera control
- Up to 8 independent N.O. outputs
- Form C master alarm output
- Scene selection- Outdoor, Indoor, Indoor Ceiling/Wall protection and Vehicle
- Easy installation
- Automatic area setting function
- Environmental disqualification circuit
- Anti-rotation function
- Anti-masking function
- Fog cancellation algorithm(Patent pending)
- Trouble output
- Tamper output
- Built-in heater
Specifications:
Channels | 4 |
---|---|
Color | WHITE |
Current (Amps) | LESS THAN 0.5A |
Mounting | SURFACE |
Duty | CONTINUOUS |
Product Type | SENSOR |
Input Power | 24V DC |
Normal State | NORMALLY CLOSED |
Range - Feet | 100 FEET RADIUS |
Sales Category | ELECTRIC MOTION SENSORS |
Height - Inches | APPROXIMATELY 13 INCHES |
Thickness/Depth - Inches | APPROXIMATELY 6 INCHES |
Width - Inches | APPROXIMATELY 5 INCHES |
Sensor Type | PASSIVE-INFRARED |
UNSPSC Code | 46171500 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.