EATON POWER QUALITY | SRXCOOL12KA
PORTABLE AC UNIT FOR SERVER ROOMS - 12,000 BTU, 230V, 50 HZ, AUSTRALIAN PLUG

MFR PART #  SRXCOOL12KA
PART #  10215591
Minimum 1 Each
Sign In For Inventory

Description

Portable Close-Coupled Rack Cooling System Improves Equipment Performance

Tripp Lite’s SRXCOOL12KA is a portable, compact, self-contained AC cooling unit for server racks. It is designed for areas with heat-sensitive equipment that facility air conditioning can’t reach. By cooling small IT installations or spot cooling individual racks in larger installations, you can protect mission-critical systems without relying on less efficient building-level HVAC or sinking money into costly HVAC upgrades.

Designed Specifically for 230V SAA/RCM Markets

This SmartRack® server cooling system is fitted with an IEC Type I power plug and meets Standards Association of Australia (SAA) and Regulatory Compliance Mark (RCM) approval for use in Australia and surrounding markets. It is ideal for adding discrete 24/7 cooling in IT and network closets, data centers, edge installations, MDFs, IDFs and small server rooms.

12,000 BTU of Cooling Power Protects Your Equipment Against Hazardous High Heat

This da center cooling unit pumps 12,000 BTU (3.5kW) of cooling into your IT environment to help prevent shutdowns, malfunctions and other failures caused by overheating or fluctuating temperatures. It uses environmentally friendly R410A refrigerant to compl y with worldwide standards. An easy-to-read control panel with push buttons and diagnostic LEDs provides vital operating information at a glance. A dual-digit LCD screen displays current temperature in real time.

Rack/Spot Cooling Focuses Cold Air Where It’s Most Needed

Close-coupled cooling delivers cold air near heat loads to discourage recirculation and increase energy efficiency. A flexible delivery tube lets you aim cold air to a specific spot, such as an overheated rack enclosure or an equipment hot spot. Hot air exits through a window or drop ceiling via an included exhaust kit. The IT-grade hot air exhaust fan maintains effectiveness even under a high heat load. The unit also dehumidifies and filters the air, providing better air qualit y that can enhance operating conditions and equipment reliability.

Built-In Evaporator Ensures No Water Collection Tank to Empty

The evaporator expels the condensed water through the directional exhaust duct, eliminating the need for a floor drain water collection tank and saving you time and money. No external condenser, refrigerant piping or professional maintenance is required for simple operation.

Add an Optional Remote Management Accessory for 24/7 Monitoring and Control

Install the op

Features

  • 12,000 BTU of close-coupled cooling protects vital equipment against overheating
  • IT-grade hot air exhaust fan stays effective even under a high heat load
  • Built-in evaporator for drip-free operation-no need to empty water collection tanks
  • Self-contaned design with no plumbing or special circuits-easy setup by almost anyone
  • Features IEC Type I plug and SAA/RCM certification for use in Australia and New Zealand

Specifications:

UNSPSC Code 40101600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.