PERLE SYSTEMS | 05060580
S-4GPT-DSFP-XT - Industrial Temperature Protocol Transparent Media Converter, dual SFP slots (empty)

MFR PART #  05060580
PART #  960195
Minimum 1 Each
Call for Availability

Description

An advanced Fiber to Ethernet Media Converter solution to transparently connect copper to fiber. The pluggable fiber optics port allows for flexible network configurations using SFP transceivers supplied by Perle, Cisco or other manufacturers of MSA co mpliant SFPs. These Industrial Converters are specifically designed for extended temperature operating environments of -40F to 167F ( -40C to 75C ).

Features

  • 4.25 Gbps, Protocol Transparent, -40C to 75C, Dual SFP slots
  • Easy Fiber to Fiber network extension to remote locations
  • Provide wavelength conversion for CWDM and DWDM transponder applications
  • Protocol-transparency support for all network protocols
  • Re-transparency support for SFP transceivers with data rates up to 4.25 Gbps
  • Reliable operation with advanced features like Smart Link Pass-Through and Fiber Fault Alert
  • Operates in -40F to +167F (-40C to +75C) extended temperature environments

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.