PERLE SYSTEMS | 05071364
SMI-10GR-STS - Managed 10 Gigabit Media and Rate Converter, dual SFP+ slots (empty), AC power Adapter - USA Power Cord

MFR PART #  05071364
PART #  960196
Minimum 1 Each
Call for Availability

Description

An advanced Fiber to Ethernet Media Converter solution to transparently connect copper to fiber. This Media Converter can automatically detect 10/100/1000/10000 Ethernet port speed and do a rate conversion between the two ports if the Ethernet speed is different. Designed for environments where network security is critical, these copper to fiber converters are support all authentication, authorization and accounting (AAA) security services used in corporate networks, including TACACS+, RADIUS, LDAP, Kerberos, NIS and RSA. And, to further protect ID’s and passwords from someone snooping on the network, Perle Managed Fiber Converters provide secure management sessions by supporting SSH, SNMPv3, Telnet and HTTPS. The pluggable fiber optics port allo ws for flexible network configurations using SFP transceivers supplied by Perle, Cisco or other manufacturers of MSA compliant SFPs.

Features

  • 10 Gigabit, Rate Converter, Managed, Dual SFP+ slots
  • Uses a variety of 10G transceivers supplied by Perle, Cisco or other MSA compliant SFP+
  • Advanced features -Smart Link Pass-Through, Fiber Fault Alert, Built-in Link Test Generator and Loopback
  • Opticl signal regeneration: 3R (re-amplify, reshape, and retime)
  • Manage via SNMP, CLI - Telnet/SSH, Internet browser, or
  • PerleVIEW Centralized Management Package

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.