PERLE SYSTEMS | 23136694
PSI-MODEM-SHDSL/SERIAL - Long Range Serial Extender: RS-232 DB9M, RS422/485 terminal block, Dual (SHDSL) on 2-pin terminal blocks - 24VDC USA wall power adapter

MFR PART #  23136694
PART #  960205
Minimum 1 Each
Call for Availability

Description

This Serial to Copper Extender transparently extends serial data transmission up to 20 km [12.4 mi] across single twisted pair ( CAT5/6/7 ), coax or any existing copper wiring previously used in alarm circuits, E1/T1 circuits, CCTV and CATV application s.

Features

  • Long Range Serial Extender. Dual SHDSL. Links up to 20km
  • Transmit serial data up to 20km [12.4 mi]
  • Two SHDSL ports for symmetrical data transmission
  • Supports RS232, RS422 and RS485 interfaces
  • Protocol Transparent

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.