PANDUIT | MLT6DSH-Q316
MLT Tie, 316 SS, Double Wrap, Super Heavy, 41.5" (1054mm), .015" (.38mm) thk

MFR PART #  MLT6DSH-Q316
PART #  CMCTSSM159001
Minimum 1 Each
Sign In For Inventory

Description

Double wrap stainless steel cable tie, AISI 316, super-heavy, 41.5" length.

Features

  • Self-locking head design speeds installation and locks into place at any length along the tie body
  • Cable tie body passes through the head two times for additional strength
  • Available in heavy, extra-heavy, and super-heavy cross sections
  • Available in AISI 304 stainless steel for general-purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments
  • Super-heavy double wrapped tested for short circuit applications up to 71.5 kA

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.