CHIEF MANUFACTURING | MSM1U
TV Mount, Fusion Fixed Wall, Universal, Medium, Landscape, 25.75" Width x 2" Depth x 18.28" Height, 26 to 47 " Screen, 12.9" Lateral Shift, Black, 125 Lb. Load

MFR PART #  MSM1U
PART #  854654
Minimum 1 Each
Sign In For Inventory

Description

Chief’s upgraded fixed wall mounts are based on installer feedback and direct observations of installers in the field. Many new features join Fusion favorites like Centerless shift, ControlZone leveling adjustment and ClickConnect Latching. New benefit s included added stability, faster install, improved lateral shift, easier cable management and enhanced security. Installer-inspired, Fusion fixed mounts solve top flat panel installation problems, offering flexible adjustments for large displays with a low-profile display mounting solution. Selection Guide Use this simple guide to choose the Fusion wall mount that’s perfect for you. Download the guide Integrated teardrop design speeds up wall plate installation by allowing pre-installation of the bolts to the wall Centerless Shift provides post-installation lateral shift for limitless centering Set screws keep the mount rigid, stable and secure throughout the life of the installation ClickConnect offers an audible click when the screen safely e ngages with the mount Built-in cable stand provides easy access under the screen A full line of accessories can be installed with the mount and the entire unit can be adjusted together Multiple installation options for various stud distances Exclusive nesting spacers can be stacked to achieve any depth Quick-Store Cords use magnets to easily store and access pull cords Improved cable management with new end caps Integrated Security Ships with a custom hardware kit that can be hung from mount rails i f installing in stages Easy Open box with less waste to throw away

Features

  • ControlZone Leveling for post-installation fine tuning of height and leveling
  • Set screws keep the mount rigid, stable and secure throughout the life of the installation
  • ClickConnect offers an audible click when the screen safely engages with the mountÔBuilt-in cable stand provides easy access under the screen
  • A full line of accessories can be installed with the mount and the entire unit can be adjusted together
  • Multiple installation options for various stud distances

Tech Info

UL, TUV

Specifications:

UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.