PANDUIT | PSL-CBILNT
Panduit PSL-CBILNT No Tool Circuit Breaker Lockout

MFR PART #  PSL-CBILNT
PART #  348468
Minimum 1 Each
Sign In For Inventory

Description

The PSL-CBILNT No Tool Circuit Breaker Lockout is designed for use with Square D I-LINE-/Federal Pacific (FPE) circuit breakers. The individual circuit breaker can be locked in the off position quickly and easily without any tools. Lockout accommodates breaker handle sizes ranging from 0.30" " 0.60" (7.62 mm " 15.24 mm) tall and 0.16" " 0.35" (4.06 mm x 8.89 mm) thick. Ideal for industrial and harsh applications, corrosion-resistant. Nylon and Stainless Steel. Color Red. 1 per package.

Applications

Quickly locks out circuit breakers (such as 120/277V breakers); ideal for industrial and harsh applications

Features

  • Quickly locks circuit breakers in the off position without any tools
  • Compact, universal design fits a wide range of single, double, and triple handle circuit breakers
  • Accommodates breaker handle sizes ranging from .30" - .60" (7.6mm x 15.2mm) tall and .16" - .35" (4.1mm x 8.9mm) thick
  • Easily secured to circuit breaker without modifications or holes in the breaker handle
  • Constructed of rugged nylon and stainless steel for industrial and harsh applications

Specifications:

Type LOCKOUT DEVICE
UNSPSC Code 46180000

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.