PANDUIT | S100X150VAM
Panduit S100X150VAM MP Cassette Self-Laminating Label

MFR PART #  S100X150VAM
PART #  9957538
Minimum 1 Each
Call for Availability

Description

Panduit S100X150VAM vinyl self-laminating label cassettes, can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. Upgrade your cable coding system with improved organization and identific ation. Adhesive labels for wire/cable identification with white print-on area and clear overlaminate. Label is 1.0" x 1.5", with 1.0" x 0.5" print-on area. For use with Panduit MP series printers and designed for cat. 5/5e/6 cable. 175 labels per casse tte.

Tech Info

RoHS Compliant

Specifications:

Category LABELS
Height NONE
Ind/Supp Std/Cust Spec NONE
Length NONE
Material VINYL
Product Type LABEL
Quality Standard COMMERCIAL RELEASE
RoHS Compliant NOT DECLARED
UNSPSC Code 55120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.