NVT | NV-EC1701
Single Channel EoC Transceiver (power supply not included)

MFR PART #  NV-EC1701
PART #  442049
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The NVT Model NV-EC1701 Ethernet over Coax EoC Transceiver is a compact media converter that allows 10/100 BaseT Ethernet and PoE+ power to be transmitted using coax cable. These devices are often used in legacy installations where existing cable is re -de

Features

  • Transmit 10/100 BaseT Full Duplex Ethernet up to 2,500ft (750m) over RG-59 (or similar)
  • Powers PoE cameras (or other PoE devices), up to 45 watts
  • One EoC transceiver at the network-end can support up to four remote transceivers/IP cameras
  • Up our transceivers can be rack mounted on anNV-RMEC16Rack Mount Tray Kit, connecting up to 6 cameras
  • 48 V DC from one power supply is distributed over the coax to all connected equipment
  • Transparent network connectivity
  • Supports all networking ocols (UDP, TCP/IP, HTTP, etc.)
  • Advanced transmission and power technology with built-in transient protection

Specifications:

Device TRANSCEIVERS
Port 1 Device Technology 10/100BASE-T
UNSPSC Code 43201553

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Singapore. Anixter.com orders do not currently ship to addresses outside Singapore or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Singapore or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.