Adding Intelligence to the New Range of Moving IP Cameras

image

With Bosch latest AUTODOME IP 4000i and IP 5000i pan, tilt and zoom (PTZ) cameras it is easy to locate, track and zoom-in on objects. Their novelty however is that they come equipped with built-in Essential Video Analytics as standard adding intelligence to applications where PTZ functionality is needed. Besides offering total control of what users choose to see and the level of detail and zoom they use, these cameras can easily provide relevant data for other uses. Applications such as enforcing traffic regulations, enforcing no-parking zones, detecting vehicles driving the wrong way and delivering occupancy data (number of vehicles entering / leaving a parking garage) for smart and more efficient parking are all within reach. With the intelligent AUTODOME IP portfolio, a new revolution has started ensuring video security will be more than just an image.

  • The all new AUTODOME IP 4000i, IP 5000i and IP 5000i IR have built-in Essential Video Analytics as standard.
  • Captured video data can be repurposed for uses beyond security.
  • Offering a wide variety of options to suit the needs and budget of various applications perfectly.

Superb intelligence by offering video analytics to deliver relevant data can only be assured if the appropriate image quality is provided. And since there is no one-size-fits-all video security solution, the AUTODOME IP family offers a wide variety of options to suit the needs and budget of various applications perfectly. Ranging from the AUTODOME IP 4000i that can cover a sizeable indoor surveillance area with full pan and tilt control and 12x optical zoom, as well as the ability to identify fast moving objects in 1080p resolution at distances of up to 88 meters with 60 frames per second. Right up to the AUTODOME IP 5000i IR for situations that require object identification over large distances and high quality images in complete darkness. The AUTODOME IP 5000i IR model offers 1080p resolution at 60 frames per second, 30x optical zoom and built-in IR illumination enabling it to identify objects up to a distance of 150 meters.

image