Allied Telesis Introduces New DCM Series

Allied Telesis logo

Allied Telesis has just released Desktop Media Converters with SFP slot among the smallest media converters in the market today: AT-DMC100 and AT-DMC1000.
At just 1.25 inches wide x 3.6 inches deep x 0.85 inches high, these media converters can easily fit into the palm of your hand.

In addition to being compact - with a small carbon footprint - the DMC100 and the DMC1000 Series can also be powered with the included Micro USB to USB cable, and plugged directly into a laptop or PC. This saves installation time and cabling as there are no further power requirements.

Key Features

Allied Telesis Introduces New DCM Series image
  • Auto Negotiation
  • Transparent to IEEE 802.1Q packets
  • Auto MDI/MDI-X
  • Smart MissingLink
  • Smart Link Restoration
  • Link test
  • RoHS Compliant
  • Wall-mountable using AT-DMCWLMT (sold separately)

Qualifying Products

Model Anixter Code Description
AT-DCM100/SC    703369 10/100TX to 100FX SC Connector
AT-DCM100/ST   703370 10/100TX to 100FX ST Connector
AT-DCM1000/SC                 703371 10/100/1000T to 1000X SC Connector
AT-DCM1000/ST                703372  10/100/1000T to 1000X ST Connector
AT-DCM1000/LC                 703373 10/100/1000T to 1000X LC Connector

Related