Arecont Vision Announces Availability of AV NVR™ All-in-One Series for Small to Medium Sized Projects

image

Arecont Vision® announces the availability of the AV NVR™ all-in-one network video recorder series.
“Customers have increasingly requested that Arecont Vision provide them with a NVR platform for their small to mid-sized project requirements,” said Brad Donaldson, Vice President of Product Development, Arecont Vision. “The new AV NVR will address those specific needs, while our ongoing integration with the industry’s leading hardware and software providers will continue for customer projects of all sizes.”

The AV NVR offers the choice of 8 or 16 channel models (one channel = one camera sensor), each with built in PoE network switch, customer-replaceable hard drives, and Arecont Vision GUI interface. Smart Plug-and-Play technology simplifies setup with both Auto Discover and Auto Configuration. Camera licenses are included for a complete all-in-one solution. A free mobile app is available for remote viewing and playback. A power status utility and instant playback capability round out the AV NVR series capabilities.

Both the AV NVR AV800 and AV1600 models offer H.264, H.265, and MJPEG compression. Arecont Vision SNAPstream™ (Smart Noise Adaptation and Processing) technology reduces bandwidth without impacting image quality.

The 8 channel AV800 model offers up to 10MP resolution recording per sensor, including 4K resolution and 40MP panoramic cameras. The AV1600 offers 16 channels and up to 5MP resolution recording per sensor.

For maximum video recording reliability, WD Purple Surveillance Hard Drives from Western Digital are included in with-drive configurations. No-drive configurations are available for customers wishing to install their own hard disk drives within Arecont Vision recommendations.

“The AV800 could be configured any number of ways to support project requirements for single- and multi-sensor cameras,” stated Mr. Donaldson. “For example, an AV800 could support four MicroDome® 5MP single-sensor cameras (4 channels), and a SurroundVideo® panoramic or Omni multi-sensor camera (4 channels), for a total count of 8 channels. Or six MegaDome® 3MP single-sensor cameras for 6 channels and two MegaView® 5MP single-sensor cameras for a final 2 channels. The AV1600 could be configured up to 16 channels in the same manner, using a variety of Arecont Vision camera choices.”

Designed for use with Arecont Vision-brand single and multi-sensor cameras, ONVIF type S cameras are also supported.

The AV NVR is now part of the available products in the Arecont Vision MegaLab™ integration, test, and support facility. Arecont Vision cameras are integrated and tested with the industry’s leading VMS, video analytics, networking, storage, and other software and hardware through the company’s Technology Partner Program™ and its subsidiary MegaLab facility. The AV NVR includes a 3-year Arecont Vision warranty.