Arecont Vision Launches New Surveillance Cameras in Time for IFSEC

Arecont Vision logo

Arecont Vision will be showcasing a new range of network cameras at IFSEC International 2016 between 21–23 June at London ExCeL.

The California-headquartered company, which is dedicated exclusively to megapixel technology, has launched a suite
of new models including a 4K megadome and an ultra-low profile design solution. The cameras feature true day/night mechanical IR cut filter for the highest image quality, and many models offer wide dynamic range up to 100 dB at full resolution.

  • Offers advanced streaming capabilities
  • Delivers high-quality video without straining the network
  • Draws power from single Power over Ethernet network cable
  • Allows for an intuitive, fast and easy configuration
  • Features utility tool that allows users to quickly configure or update one or multiple cameras simultaneously


Check out the individual cameras and their key technical specs below.


Check out the individual cameras and their key technical specs below.

Check out the individual cameras and their key technical specs below.

SurroundVideo® Omni G2

SurroundVideo Omni G2
  • Motorized User-Con­gurable Sensors in an Omni-Directional All-in-One Solution
  • 12 or 20 Megapixel (MP) H.264 All-in-One Remote Focus Omni-Directional User-Con­gurable Multi-Sensor True Day/Night Indoor/Outdoor Dome IP Cameras
  • Multiple Lens Options in a Single Camera Housing from 2.1mm to 16mm
  • Up to 4 Individual Camera Gimbals can be Independently Placed in Any Orientation Around a 360° Track with Extra Positions for Looking Straight Down
  • True Wide Dynamic Range up to 100dB at Full Resolution
  • Increased Frame Rates

MegaVideo® Flex

MegaVideo Flex image

Ultra low profile design solution

  • 2MP, 1080p, 3MP, and 5MP H.264 Remote Focus
  • True Day/Night Indoor/Outdoor Tethered IP Cameras
  • Camera Sensor and Main Unit can be Connected via a USB Cable
    up to 40ft in Length
  • Optional IR LEDs

MegaDome® 4K

MegaDome® 4K image

8.3 Megapixels at 30fps

  • 4K Ultra High Resolution Image Quality
  • 3MP H.264 True Day/Night Indoor/Outdoor Dome IP Cameras
  • 30 Frames per Second
  • New Easy-to-Install Housing Design
  • Housing Models Now Up to 20 Megapixels

SurroundVideo® G5

SurroundVideo® G5 image

Now with Remote Focus and STELLAR™

  • 5MP, 12MP, and 20MP H.264 All-in-One 180° Panoramic True Day/Night
  • Indoor/Outdoor Dome IP Camera
  • Motorized P-Iris Lenses with Remote Focus
  • STELLAR™ (Spatio Temporal Low Light Architecture) on 5MP Models
  • True Wide Dynamic Range up to 100dB at Full Resolution
  • Increased Frame Rates

SurroundVideo® G5 Mini

SurroundVideo® G5 Mini image

Smaller Housing Models Now Up to 20 Megapixels

  • 12MP and 20MP H.264 All-in-One 180° or 360° Panoramic
  • True Day/Night Indoor/Outdoor Dome IP Cameras
  • True Wide Dynamic Range up to 100dB at Full Resolution
  • Increased Frame Rates

MicroDome® G2

MicroDome® G2 image

Now with Remote Focus and 3-Axis Gimbal

  • 2MP, 1080p, 3MP, and 5MP H.264 All-in-One True Day/Night
  • Indoor/Outdoor Dome IP Cameras
  • Motorized Lens with Remote Focus
  • True Wide Dynamic Range up to 100dB at Full Resolution
  • 3-Axis Gimbal

MegaBall® G2

MegaBall® G2 image

Now with STELLAR, Adjustable IR, and More!

  • 2, 1080p, 3, and 5 Megapixel (MP) H.264 All-in-One Motorized P-Iris
  • or Manual Panomorph Lens True Day/Night Indoor IP Cameras
  • STELLAR™ (Spatio Temporal Low Light Architecture)
  • True Wide Dynamic Range up to 100dB at Full Resolution
  • New Adjustable IR LEDs
  • Flush or Surface Mount Domes and New Bell Mount Housing Options

Anixter at IFSEC

Visit Anixter at IFSEC at Booth D1000 and enquire about our range if IP network cameras and complimentary solutions.