SurroundVideo® Omni G2 Series

Arecont Vision logo

All-in-One H.264 Omni-Directional User-Configurable True Day/Night Indoor/Outdoor Dome IP Cameras

Features

Omni G2 Series
  • 12-20 Megapixels
  • Remote Focus Lenses
  • WDR
  • Four 3-Axis Gimbals
  • 270° capable

SurroundVideo® Omni G2 Overview

The SurroundVideo® Omni G2, next generation multi-sensor, multi-megapixel dome camera pushes the ease of installation even further providing users with four (4) remote focus lens options on a unique 360° magnetic track encompassed in a single indoor/outdoor, impact-resistant housing.

Resolution

The SurroundVideo® Omni G2 multi-megapixel camera series features a choice of 12- or 20-megapixel resolution options. These cameras provide an all-in-one solution for capturing wide area video surveillance while maximizing the field-of-view and reducing the total number of cameras required saving installers time and end users money.

Lenses

For added flexibility, users can place the four individual three-axis lens gimbals independently in nearly any configuration on the track for applications such as hallway intersections or the corner of a building for a 270° view. The three-axis lens adjustment provides users with more camera placement options, allowing the cameras to be easily mounted on a wall or ceiling so they can pan, tilt, and rotate the lens in a variety of directions for a precise field of view. The customization of this camera is unparalleled offering a range of interchangeable lens options for each individual sensor including 2.1, 2.8, 4, 6, 8, 12 and 16mm options. Once mounted, the operator can quickly focus and position the camera remotely, eliminating the need to adjust the camera on-site. No more hassle individually installing multiple cameras to cover a wide area, manually focusing lenses, or risk missing critical information.

Rugged Design

SurroundVideo® Omni G2 is designed for demanding environments. Subjected and certified to rigorous dust and water tests, the IP66 rating, and its extended operating temperature range make it ideal for outdoor applications. The IK-10 rated, rugged dome housing is perfect for deterring vandals since it can withstand the equivalent of 55 kg (120 lbs) of force.

Ease of Installation

The camera's interface allows for an intuitive, fast, and easy configuration; while the Free AV IP Utility tool allows users to quickly configure multiple cameras at one time. The SurroundVideo® Omni G2 is PSIA (Physical Security Interoperability Alliance) compliant, providing interoperability between network video products regardless of manufacturer.

Challenging Lighting Conditions

Regardless of time-of-day, this camera is ideal for applications with challenging lighting conditions. The series combines a day/night mechanical IR cut filter for the highest image quality at any time of day. For applications with bright or over saturated lighting conditions, optional wide dynamic range delivers up to 100dB at full resolution and is available on select 12MP models. For applications with poor low lighting conditions, Binning Mode increases the camera’s low light performance by combining pixels so that more light can be collected.

View the 30-day TRY & BUY Program!