Austin Hughes Automatic Transfer Switches (ATS) Available Now!

Austin Hughes Automatic Transfer Switches (ATS) Available Now!

Automatic Transfer Switches are the latest addition to the InfraPower range from Austin Hughes Europe Ltd. Available now in a variety of outlet configurations with the additional option of custom models.

Power Redundancy for Single Corded Devices 

Some network devices and entry-level servers are not designed with power redundancy. For single corded equipment Austin Hughes InfraPower ATS is perfectly fit to provide dual power sources (primary and secondary). If the primary source becomes unavailable it seamlessly switches to the secondary power source.

Highly Efficient for Multiple Devices

InfraPower ATS with outlets provides power distribution features. One ATS cost effectively provides power redundancy
to multiple pieces of critical equipment. InfraPower offers ATS rackmount models with 8 to 20 IEC Outlets.

Local Amp Monitoring by Meter

InfraPower ATS allows true RMS local AMP measurement via a digital meter. Blue LED display is easy-to-read from
a distance and allows rapid access to the aggregate load on the circuit. It prevents circuit overloads during equipment installation and allows the users to plan the capacity based on actual real time current monitoring.

Input Preference Switch

Sometimes a manual power input switching function is essential, especially during the maintenance service in data centre. InfraPower ATS is bundled with an Input Preference Switch. It allows the user to set the power source preference to supply the output.