AXIS Camera Station S20 Appliance Series

All-in-one recorders with integrated switch for high-definition surveillance.

AXIS Camera Station S20 Appliance Series image
  • All-in-one solution with integrated PoE switch
  • Validated with extensive support
  • High-definition surveillance up to 4K
  • AXIS Camera Station included
  • Full compatibility with Axis’ products

Out-of-the box ready recording solutions

AXIS Camera Station S20 Appliance Series constitute a series of network video recorders for reliable High Definition surveillance. To minimize installation time  AXIS S20 appliances  comes with an integrated PoE switch and they are preloaded with all necessary software including licenses, Completed with cameras from Axis wide product portfolio and monitors they form an all-in-one solution for mid-sized installations up to 24 channels where active surveillance is needed

First-class support

Our team of over 100 highly experienced Technical Support engineers world-wide can provide you expert assistance wherever you are, whenever you need it. AXIS S20 Appliances include a 3-year hardware warrant

Reliability and compatibility

Hardware components are tested and validated to meet the demands for reliable high definition surveillance. AXIS S20 recorders allows users to take full advantage of Axis’ wide range of
video surveillance cameras and other IP products. It also supports integration of third-party cameras.

Includes AXIS Camera Station for effective surveillance

AXIS Camera Station offers an intuitive user interface providing all necessary features for effective surveillance such as flexible live-view layout, site maps, powerful event configuration, efficient alarm management and responsive PTZ control.

AXIS Site Designer for easy and reliable system design

AXIS Site Designer makes it easy to design and install your system, the tool provides useful installation documentation as well as export of all configurations to AXIS Camera Station to eliminate installation mistakes. 

Products Features


Axis S2008 - AXE PN 779970 Axis S2016 - AXE PN 779971 Axis S2024 - AXE PN 779972
Model Work station Work station for rack mount Work station for rack mount
Integrated PoE switch Yes Yes Yes
AXIS Camera station Yes (Universal) Yes (Universal) Yes (Universal)
Operating system Microsoft Windows 10 IoT Microsoft Windows 10 IoT Microsoft Windows 10 IoT
Pre-installed licenses 8 16 24
Storage 1 x 4TB 2 x 4TB 3 x 4TB
Integration of third-party cameras Yes Yes Yes

Anixter PN 779971