AXIS Camera Station S22 Appliance Series

New family of all-in-one recording solutions with integrated POE switch.

AXIS Camera Station S22 Appliance Series

Axis Communications will launch AXIS Camera Station S22 Appliance Series, a family of recorders with integrated PoE switch designed to deliver reliable high-definition surveillance for mid-size installations.  These easy-to-install recorders with up to 24 channels comes with AXIS Camera Station licenses included and pre-configured software. These recorders are compatible with a wide range of Axis cameras and include validated hardware components and an integrated recording toolbox. AXIS S22 Appliance Series meets the demands for high definition surveillance up to 4K Ultra HD. The incorporation of a powerful CPU and optional RAID technology allows for increased performance and reliable data storage. The operating system is stored on a Solid-State Drive (SSD) to ensure quick start-up and protection in the event of failure.

Key Features

  • All-in-one solution with integrated PoE switch
  • Flexible storage options including RAID
  • Ease of installation
  • Validated with extensive support
  • AXIS Camera Station licenses included

These recorders offer outstanding usability for fast installation and setup. They are available as standalone workstations for office environments as well as rack servers for server room installations with 8-, 16- or 24-channels. Also included is a new 12-channel version. They remain cost effective thanks to increased storage flexibility and the option to add extra hard disks when needed.