High performance PTZ camera with enhanced security and capabilities for advanced analytics

Axis Communications has announced AXIS P5655-E PTZ Network Camera, a cost-effective, high-performance PTZ camera for versatile surveillance applications.


banner-axis-cam-ptz-941445

It comes with the new generation chip offering improved imaging, enhanced security features, extended capabilities for analytics and radically more efficient video compression.

AXIS P5655-E features a light sensitive sensor and Forensic WDR for clarity even when there’s both dark and light areas in the scene.

Additionally, thanks to Axis Lightfinder 2.0 technology it captures low-light images with more saturated colors and sharper images of moving objects. And, electronic image stabilization minimizes the effects of vibration and shaking. Including extended processing power for advanced analytics, it also offers a choice of four scene profiles (indoor, outdoor, forensic and traffic).

For each profile, the camera automatically optimizes exposure time, white balance, aperture, sharpness, contrast and noise to suit specific scene requirements. Signed firmware and secure boot guarantees that the firmware hasn’t been altered and ensures only authorized firmware is installed. And if needed, secure boot guarantees that the camera is completely free of malware after a factory default.

Key features

  • HDTV 1080p with 32x optical zoom.
  • Forensic WDR and Lightfinder 2.0.
  • Signed firmware and secure boot.
  • Focus recall and EIS.
  • Zipstream with support for H.264 and H.265.
P5655-E PTZ Ceiling-Mount Mini PTZ Dome Network Camera

To ensure flexible installation, this camera comes with two-way audio and four I/O ports. Furthermore, Axis Zipstream technology with support for H.264 and H.265 significantly lowers bandwidth and storage requirements.