Axis Introduces Sharpdome and Lightfinder Technologies in New High-End PTZ Dome Camera Series


The new Sharpdome technology included in AXIS Q61-E Series will provide sharp images in all directions. These compact PTZ cameras are suitable for indoor and outdoor applications, also in lowlight and challenging conditions, making them ideal for applications such as city surveillance, shopping malls, industries and schools. 

The compact AXIS Q6114- E/Q6115-E PTZ Dome Network Cameras offer full scene fidelity and exceptionally sharp image quality in all direction, even above the horizon.

Axis Communications, the market leader in network video, introduces the unique Axis’ Sharpdome technology with new AXIS Q61-E Series. The Sharpdome technology with its innovative mechanics and a unique dome geometry provides full scene fidelity and amazingly sharp images in all directions. In addition, the technology enables cameras to offer the unique capability to identify objects as much as 20° above the camera horizon making these cameras also suitable for uneven terrain. The Sharpdome technology includes Axis’ unique Speed Dry function,
a function that quickly removes water drops from the dome glass to provide sharp images in rainy weather. It also simplifies dome cleaning, allowing for more efficient methods such as high pressure cleaning. 

“City surveillance, critical infrastructure and retail are just a few examples of scenarios where top performance HDTV image quality and high scene fidelity at all angles of view are extremely important,” says Erik Frännlid, Axis’ Director of Product Management. “By bringing the Sharpdome technology into the new AXIS Q61-E Series, we can offer a compact and robust PTZ camera for reliable identification
in HDTV that fits in most environments, plus we meet the system operators’ requirements to efficiently monitor the area above the horizon.” 

AXIS Q61 Series

AXIS Q61 Series cameras are the first PTZ cameras with the innovative Lightfinder technology that provides excellent colors in low-light environments. AXIS Q6114-E offers Lightfinder and HDTV 720p resolution and AXIS Q6115-E features HDTV 1080p resolution. Both models offer full resolution in 50/60 frames per second. To assist the operator the cameras offer Advanced Gatekeeper, a feature that makes the camera automatically pan, tilt and zoom to a preset position when motion is detected in a pre-defined area and then it continues to track the detected object. 

AXIS Q6114-E_AXIS_Q6115-E_Left

The cameras are compact, nearly half the size of the existing AXIS Q60-E Series and blends in seamlessly in any environment. To meet specific mounting needs they can be combined with Axis’ existing range of mounting brackets. Furthermore, the casing can easily be repainted in a color that meets the customer’s requirement.


AXIS Q61-E cameras are supported by the industry’s largest base of video management software through the Axis Application Development Partner Program, and AXIS Camera Station. The cameras include support for AXIS Camera CompanionAXIS Camera Application PlatformAXIS Video Hosting System and ONVIF for easy camera system integration and for application developers to provide the camera with intelligent capabilities. AXIS Q6114-E/Q6115-E PTZ Dome Network Cameras are planned to be available in Q2, 2015 through Axis distribution channels.

Related