AXIS License Plate Verifier Kit

An easy, cost-effective kit for vehicle access.

AXIS P1445-LE-3 License Plate Verifier Kit consists of an Axis network camera and pre-installed AXIS License Plate Verifier analytics. So it makes it extra easy to have an automated vehicle entry and exit management system. Just install AXIS P1445-LE-3, connect it to a barrier’s relay via the camera’s I/O ports, enter a list of license plates and you’re good to go. AXIS P1445-LE-3 is perfect for controlled areas such as parking lots, office parking or garages.

It is Easy to use and easy to save

AXIS License Plate Verifier Kit

AXIS P1445-LE-3 is easy to use, install and manage because the camera and the software you need for basic vehicle entry and exit management is all included. The kit reads license plates in single lanes at speeds of up to 30 km/h (19 mph) and verifies the plate against a list of authorized or unauthorized number plates stored in the camera. It’s a self-contained solution, which means all processing and storage takes place in the camera. So there’s no need for an external recorder or central server. The solution even supports event log entries that include thumbnail images of license plates for problem-free follow-up. Thanks to the cameras event management system, you can even configure the camera to send an email notification, record video to the SD card and stream video if a blacklisted number plate is detected.

With AXIS P1445-LE-3, it is easy to add an automated vehicle access system – without spending money on personnel, servers, bandwidth or external lighting. And the kit costs significantly less than buying the software and camera separately. AXIS P1445-LE-3 is a flexible solution that can meet your current needs and grow with you if your needs change. At its most basic, it supports white and black lists of up to 1000 license plates each to simply determine whether a vehicle is allowed to enter a controlled area or not. With built-in support for AXIS A1001 Network Door Controller, you get the ability to expand the system and control vehicle access based on additional criteria such as date, time and place.

Watch the video

Availability

*Note that this product only is available for purchase in the following countries:
Austria, Belgium, France, Germany, Greece, Israel, Italy, Netherlands, Portugal, Spain, Switzerland.