AXIS P1364 & P1364-E Cameras For Complex Light Conditions

AXIS P1364 and AXIS P1364-E Network Cameras feature improved light sensitivity, WDR-Forensic Capture and award-winning Zipstream compression technology. Attractively priced and easy to install, they are a versatile camera covering a wide range of end user needs.

Outstanding Light Sensitivity

AXIS P1364 and AXIS P1364-E Network Cameras image

AXIS P1364/-E Network Cameras have outstanding light-sensitivity and deliver superior HDTV 720p video at 50/60 frames per second in H.264 and Motion JPEG. The day/night camera features a P-Iris lens for optimal image clarity, in addition to digital PTZ and multi-view streaming. Two-way audio, audio detection, video motion detection, active tampering alarm and a microSD/microSDHC slot for optional local storage are also supported. The cameras are suitable for outdoor use at airports, banks, shops, for city surveillance and any application that requires coverage of a large area or extremely high image detail.

WDR – Forensic Capture

With WDR – Forensic Capture, the video is highly optimized for forensic purposes and provides great levels of detail – even in scenes with complex light conditions. Furthermore, AXIS P1364/-E cameras include the ability to seamlessly transition between WDR and Lightfinder mode.

Short Overview

AXIS P1364 Network Camera image
  • Lightfinder and WDR – Forensic Capture
  • HDTV 720p at 50/60 fps
  • Axis’ Zipstream technology
  • Two-way audio
  • Remote back focus

AXIS P1364-E Network Camera image
  • Lightfinder and WDR – Forensic Capture
  • HDTV 720p at 50/60 fps
  • Axis’ Zipstream technology
  • Two-way audio
  • Arctic temperature control

Related