AXIS P32 Network Camera Series - Streamlined Varifocal Domes

High quality at an affordable price

AXIS P32 Series consists of vandal resistant domes for indoor and outdoor installation. They meet both the quality and cost demands of the market, while at the same time being easy to use and operate. New models now feature Forensic WDR, the Mk II models feature WDR – Forensic Capture and they all have Axis Lightfinder technology, as well as Axis Zipstream technology, whereas some of the models are also equipped with OptimizedIR, which provides an adaptable angle of IR illumination and discreet integration of IR LEDs for automatic illumination of a scene in complete darkness. AXIS P32 cameras have a varifocal lens, P-Iris control and day/night functionality. While streamlined in design, they are robust with IK10-rated outdoor models and IK08-rated indoor models.

 Effortless and versatile surveillance

AXIS P32 cameras have been designed for effortless and reliable installation, including remote zoom and focus to eliminate the need for hands-on fine tuning. The cameras can be mounted flush to a wall or ceiling or on junction boxes, and optional kits are available for recessed mounting or on pendants. Further, the cameras support versatile cable management with optional conduit adapters for connecting to various conduits. The camera casings are easily repaintable in any desired color to blend into the environment, with a black skin cover option available for the indoor models.

Features

Browse Products