Axis P39-R Network Camera Series

 

 

The all new Axis P39-R network camera series for onboard surveillance is now available at Anixter.

 

High-performance cameras for surveillance in vehicles

The AXIS P39-R Network Camera Series is specially designed for video surveillance in buses, trains, subway cars and emergency vehicles.

 

These compact, rugged and discreet cameras have protection against dust and water, and can withstand tough conditions such as vibrations, shocks, bumps and temperature fluctuations. Active tampering alarm detects tampering attempts such as blocking or spray-painting.

 

Easy upgrade and installation

The new AXIS P39-R shares the same physical interface as the previous Axis onboard camera, the AXIS M31-R Series, making it easy to upgrade existing installations. All models in the new AXIS P39-R Series are available with either a male RJ45 connector or a rugged M12 connector. Edge storage allows for video recording direct to SD cards in the cameras for flexible system design.

 

Image usability

AXIS P39-R offers full HDTV resolution and is specially adapted to respond quickly to changes in light levels. The new Traffic Light mode helps to better distinguish colors of traffic lights in very dark scenes

Three models to choose from

  • AXIS P3904-R offers HDTV 720p
  • AXIS P3905-R offers HDTV 1080p
  • AXIS P3915-R comes with HDTV 1080p as well as audio-in and I/O
Request a Quote from Anixter

Ordering Information

Axis Model Axis Part Number Anixter Part Number Description
P3904-R 0640-001 552515 Fixed dome mobile surveillance camera with rugged design. Fixed lens. Flat, discreet and tamper-resistant casing. Max 720p resolution at 30/25 fps. 
P3904-R M12 0638-001 552185 Fixed dome mobile surveillance camera with rugged design. Fixed lens. Flat, discreet and tamper-resistant casing. Max 720p resolution at 30/25 fps. 
P3905-R 0641-001 552516 Fixed dome mobile surveillance camera with rugged design. Fixed lens. Flat, discreet and tamper-resistant casing. Max 1080p resolution at 30/25 fps. 
P3905-R M12 0639-001 552186 Fixed dome mobile surveillance camera with rugged design. Fixed lens. Flat, discreet and tamper-resistant casing. Max 1080p resolution at 30/25 fps. 
P3915-R 0643-001 552518 Fixed dome mobile surveillance camera with rugged design. Fixed lens. Flat, discreet and tamper-resistant casing. Max 1080p resolution at 30/25 fps. 
P3915-R M12 0642-001 552517 Fixed dome mobile surveillance camera with rugged design. Fixed lens. Flat, discreet and tamper-resistant casing. Max 1080p resolution at 30/25 fps. 
  • Compact, rugged and discreet design
  • HDTV video quality
  • Traffic Light mode
  • Edge storage
  • Audio-in
  • I/O ports