AXIS Q6125-LE PTZ Network Camera

image

AXIS Q6125-LE Network Camera gives you a unique combination of discretion and built-in IR illumination. All in an outdoor-ready camera that delivers the kind of wide-area coverage and flawless detail you expect from a high-performance PTZ from Axis. It’s perfect for any unlit or low-light area – such as parks, harbors, alleys and parking lots – eliminating the need for installing additional lighting. Main features:

  • HDTV 1080p/2 MP and 30x zoom
  • Built-in IR LEDs with OptimizedIR
  • Sharpdome technology with speed dry function
  • WDR – forensic capture, Lightfinder and Zipstream
  • AXIS Guard Suite analytics included

Finally, a discreet PTZ with IR illumination

When you want discreet surveillance, 24/7, AXIS Q6125-LE is the right choice. It’s the first PTZ with built-in IR in a compact dome design, enabling unobtrusive surveillance in total darkness (up to 200 m/656 ft or more depending on the scene). Plus, AXIS Q6125-LE is compact and easy to repaint, so it blends right in to any environment. OptimizedIR for PTZ cameras in AXIS Q6125-LE enables seamless adjustment of the camera’s IR LEDs. In other words, the IR illuminations adjusts automatically to suit the precise degree of zoom, so you see exactly what you want to see.

Clear sighted and dry “eyed”

Thanks to Sharpdome Technology, AXIS Q6125-LE lets you see as much as 20° above the horizon with the same sharp image quality as below the horizon. This provides a distinct advantage in even slightly uneven terrain. AXIS Q6125-LE features HDTV 1080p and 30x optical zoom. And fast, precise pan-tilt-zoom action provides both wide area coverage and great detail.

Axis Lightfinder technology ensures exceptional performance in low-light conditions. While WDR provides excellent forensic detail even in scenes with both extremely dark and extremely bright spots. In addition, speed dry ensures clarity in rainy weather and supports efficient cleaning.

image

Built-in savings with intelligent protection

Built-in IR in AXIS Q6125-LE means big savings, of course, on expensive lighting. But you’ll save in other ways as well: AXIS Q6125-LE comes with AXIS Guard Suite analytics, including AXIS Fence Guard, AXIS Motion Guard and AXIS Loitering Guard for detecting motion, intrusion and loitering pre-installed.