Axis Introduces Its First PTZ Dome Camera
with 4K Resolution

Designed for top performance, AXIS Q6128-E combines award-winning design with 4K Ultra HD resolution, four times greater than HDTV 1080p. Compact and suitable for both outdoors and indoors, the camera provides full scene fidelity and sharp images in all directions.

Axis Communications, the global leader in network video, today announced the latest addition to its AXIS Q61 Series of pan, tilt, zoom (PTZ) dome network cameras. With outstanding video quality in 4K Ultra HD resolution and high-speed pan/tilt and powerful zoom functions, the new AXIS Q6128-E is suitable for both indoor and outdoor installations, in low light and challenging environmental conditions. This makes it ideal for a range of applications such as shopping malls, parking lots and sports stadiums, as well as city and perimeter surveillance.

PTZ dome cameras with Axis’ Sharpdome technology enable exceptional coverage of large areas – above and below the horizon – with great detail when zooming in.

Axis Q6128-E image

The new AXIS Q6128-E camera is suitable for both indoor and outdoor installations in low light and challenging environmental conditions.

 Axis’ unique Speed Dry function provides sharp images even in rainy conditions and simplifies dome cleaning. AXIS Q6128-E will function reliably in temperatures ranging from -58°F to 122°F and features automatic defog. Like all cameras in the AXIS Q61 Series, AXIS Q6128-E supports Electronic Image Stabilization for smooth video even in scenes with lots of motion.

Axis Q6128 E

“The 4K standard was driven by the consumer market and we brought this technology to the security industry with the release of AXIS P1428-E, our first 4K camera last year. The camera was well-received and generated a lot of interest, so we’re thrilled to incorporate 4K resolution into the powerful and feature-rich AXIS Q61 Series,” said Fredrik Nilsson, general manager, Axis Communications, Inc. “Sharpdome technology allows users to truly benefit from the high resolution, and the unique Speed Dry function enables more effective maintenance.”

Its built-in video analytics functionality includes motion detection and Advanced Gatekeeper, allowing the camera to detect an object in a specified area and zoom in on it. With its open Application Programming Interface, the camera also has substantial capacity for third-party intelligent video applications through the Axis Application Development Partner (ADP) Program.


  • Top performance 4K (8 MP) video at a frame rate
    of 30 fps
  • 12x optical zoom with autofocus
  • Quick and precise pan of more than 700 degrees per second to allow tracking of fast moving objects
  • Distortion-free, transparent dome cover
  • Built-in protection against dust, strong water jets, rain, snow and sunlight
  • Impact resistance (IK08-rated)
  • Shock detection with automated alarm to prevent tampering and vandalism

  • Arctic Temperature Control for startup and operation
    in temperatures down to -40°F
  • Max video resolution - 3840x2160
  • Min illumination/ light sensitivity (Color) - 0.45 lux
  • 4K HDTV resolution
  • 12 optical zoom
  • 360 endless pan range
  • 220 tilt range
  • Image stabilization
  • Auto-tracking