Bosch Introduces the FLEXIDOME IP Starlight 8000i

Introducing a game-changing concept in installation and commissioning, simplifying the entire process
from start to finish and saving a significant amount of time.

Businesses today demand far more detail than ever before; higher resolutions, higher frame rates, better light sensitivity and excellent dynamic range, all matter when it comes to capturing images that can distinguish individuals or objects for irrefutable evidence.

The new FLIEXIDOME IP starlight 8000i fixed dome cameras easily deliver all the quality you need to meet these demands.
In challenging lighting conditions the new FLEXIDOME IP starlight 8000i cameras offer Bosch’s starlight technology, together with HD 1080p, 6 megapixel, or 4K ultra HD resolution to provide crisp and highly detailed images even in challenging lighting situation like never before.

FLEXIDOME IP Starlight 8000i
FLEXIDOMEIP8000i_3

All FLEXIDOME IP starlight 8000i cameras feature Intelligent Video Analytics as standard, for the most demanding environments, delivering the highest levels of accuracy for mission-critical applications such as perimeter protection of airports, critical infrastructure and government buildings, border patrol and traffic monitoring.
Another differentiating factor of FLEXIDOME IP starlight 8000i cameras is that they offer Intelligent Dynamic Noise Reduction and Intelligent streaming combined with H-265 video compression. This technology combination will reduce bitrates by up to 80%, depending on the content of the scene, whilst helping users to keep video data manageable, and substantially reducing their network strain and storage costs without compromising video quality.

Installing a professional IP video surveillance camera has never been so easy. With the new FLEXIDOME IP starlight 8000i cameras’ remote commissioning functionality, there’s no need to repeatedly to up and down ladders. Using Bosch’s new Project Assistant App, you can pan, tilt, toll and zoom (PTRZ) to point the camera to the required field of view – without ever having to touch the camera or lens.
With the new FLEXIDOME IP Starlight 800i fixed dome cameras you have the best of both worlds: a future-proof security solution with excellent image quality for your most demanding customers, combined with game-changing installation and commissioning that will save valuable time to give you a competitive edge.

Resources