C2G Launches the New 4X2 HDMI Matrix Switch 4K30

Conveniently switch between four 4K video sources in any combination on two displays.

The 4X2 HDMI Matrix Switch 4K30 is a 4-Input 2-Output matrix switcher supporting up to 4k30 video, ideal for light commercial applications utilizing the HDMI 1.4 standard. A perfect solution for connecting and switching between computers, Blu-ray™ players, gaming consoles, digital cable or satellite boxes, and A/V receivers.
This product offers control and flexibility via manual push buttons located conveniently on the front of the matrix switch or by remote control over IR, allowing for quick changes between video sources. The outputs can be connected directly to displays or for longer distances they can be extended through HD BaseT. The matrix switch is HDCP 1.4 compliant and supports 4K UltraHD resolutions up to 3840 x 2160 at 30hz with 4:4:4 chroma sub-sampling, handling total HDMI data rates up to 10.2gbps.

Product Features

  • Four HDMI inputs and two HDMI outputs
  • Supports resolutions up to 3840 x 2160 at 60hz 4:2:0 and 30hz 4:4:4
  • HDCP 1.4 Compliant
  • Supports 340MHz/3.4Gbps per channel
  • Supports 3D formats
  • Supports 12bit per channel deep color
  • Manual button or IR with included remote

C2G is an industry leading manufacturer of high performance cabling and connectivity solutions serving a variety of markets–including corporate, digital signage, education, healthcare, home theatre, and hospitality. With over 2,000 readily available connectivity solutions, C2G offering of broadline products, market-specific solutions, and customized connectivity is ready and quickly deployable to meet customer needs. C2G solutions include audio/video & PC, data connectivity, physical infrastructure, and power management–supporting education, healthcare, digital signage, original equipment manufacturers, and hospitality industries.