Chatsworth Products Expands its RMR Industrial Enclosures
to Outdoor Environments

Chatsworth Products (CPI) takes its RMR® Industrial Enclosures to the outdoors with the addition of ten new enclosures, including models with NEMA Type 4/IP 66 protection ratings.

RMR (pronounced “armor”) Industrial Enclosures provide solutions engineered specifically for technology, automation and control equipment in harsh environments. The enclosures are completely sealed using robotically applied formed-in-place technology, providing electronic equipment with added protection from the intrusion of solid foreign objects such as dirt, dust, lint and fibers, as well as from noncorrosive liquid ingresses like light dripping, splashing, rain, sleet, snow and hose down.

CPI’s RMR line of industrial enclosure now include:

RMR Industrial Enclosures
  • RMR Free-Standing
  • RMR Swing Wall-Mount
  • RMR Fixed Wall-Mount
  • RMR Standard Wall-Mount
  • RMR Floor-Mount
  • RMR Modular

CPI Product Designer

With the CPI Product Designer, a free, online tool, RMR Industrial Enclosures can be quickly configured to meet NEMA and IP protection ratings, including NEMA Type 1, 2, 3, 3R, 4, 5 and 12 and IP 55 and 66, for outdoor and indoor locations. Easily select the size, color, latch, lock and accessories for your enclosure. The CPI Product Designer then generates bills of material, price, drawings and automatically emails you the sales documents under one part number.