CommScope NEW Qwik II Connector Termination Tool Kits

CommScope new and improved tool kits are now available for the termination of the Qwik II fiber optic connectors. Equipped with all tools and accessories required for termination, the tool kits provide installers with convenience, flexibility, and assurance for fast, consistent and optimal Qwik II connector termination. Added to the Qwik II product family, the premium tool kit includes a premium high precision cleaver, a visual fault locator (VFL), high quality cable stripper, Kevlar cutter, cable clamps for termination of 0.9, 2.0 and 3.0 mm cordage, as well as other accessories and cleaning supplies. The basic kit features a precision cleaver, cable stripper, Kevlar cutter, cable clamps, and cleaning supplies. Both kits can be used for terminating LC, SC and ST single fiber connectors.

Starting June 1st 2019 CommScope current Qwik II termination tool kit will be discontinued and replaced by two newly introduced Qwik II basic and premium termination tool kits. With expanded application support and improved user experiences, the new tool kits facilitate faster and reliable Qwik II connector terminations with better consistency.

Product References:

760242378 - QK-TERM-TOOL-KIT-PR-QWIK II       Anixter Code 9784538     Specification Sheet

760242377 - QK-TERM-TOOL-KIT-BA-QWIK II       Anixter Code 9784541     Specification Sheet

Which connectors can you terminate?

Description Code Anixter Code Description
MFC-LCF-09-5X 413567 LazrSPEED® Fiber Qwik II-LC Connector™, field installable, aqua
SFC-LCF-09-8X 429705 TeraSPEED® Fiber Qwik II-LC Connector™, field installable, blue
MFC-LCF-09-6X 429704 OptiSPEED® Fiber Qwik II-LC Connector™, field installable, beige
MFC-LCF-09-5X-25 413720 LazrSPEED® Fiber Qwik II-LC Connector™, field installable, aqua, 25 Pack
SFC-LCF-09-8X-25 414581 TeraSPEED® Fiber Qwik II-LC Connector™, field installable, blue, 25 Pack
MFC-LCF-09-6X-25 352560 OptiSPEED® Fiber Qwik II-LC Connector™, field installable, beige, 25 Pack
MFC-SCF-09-5X 415292 LazrSPEED® Fiber Qwik II-SC Connector™, field installable, aqua
SFC-SCF-09-8X 429708 TeraSPEED® Fiber Qwik II-SC Connector™, field installable, blue
MFC-SCF-09-6X 429707 OptiSPEED® Fiber Qwik II-SC Connector™, field installable, beige
MFC-SCF-09-5X-25 429706 LazrSPEED® Fiber Qwik II-SC Connector™, field installable, aqua, 25 Pack
SFC-SCF-09-8X-25 402864 TeraSPEED® Fiber Qwik II-SC Connector™, field installable, blue, 25 Pack
MFC-SCF-09-6X-25 414578 OptiSPEED® Fiber Qwik II-SC Connector™, field installable, beige, 25 Pack
SFC-SCF-09-8A-25-PACK 538988 TeraSPEED® Fiber Qwik II-SC Connector™, field installable, angled, green, 25 pack
SFC-LCF-09-8A-25-PACK 565741 TeraSPEED® Fiber Qwik II-LC Connector™, field installable, angled, green, 25 Pack