ComNet - Now NetWave Wireless Models Are Available In Small Size Unit For Space Constrained Installations

The smaller sized units are less than half the size of the full sized models and available in the preconfigured point-to-point and point-to-multipoint models.

ComNet NetWave Wireless Models image

The NetWave® industrially hardened wireless Ethernet transmission kit includes a Client and an Access Point. The NWK2/M (Anixter Code 679061) supports up to 95Mbps throughput using MIMO technology. The units can be powered by an IEEE 802.3af

PoE compliant device or through the supplied power injection module. The NWK2/M is ETSI, DFS and TPC certified for use in the European Union. This mini unit come in an ultrasmall form factor that is a new addition to the ComNet NetWave product family.

The NetWave NWK7[E]/M (Anixter Code 679077) environmentally hardened High Throughput (HT) wireless Ethernet transmission kit includes a Client and an Access Point. This single radio model is pre-configured for high throughput point-to-point applications and comes with an integrated 16dBi, 30º beamwidth antenna. The NW7[E]/M supports up to 240Mbps throughput using MIMO technology. The units can be powered by an 802.3af PoE compliant device or through a sold separately PoE injector. The NWK7/M is FCC certified for use in North America and the NWK7E/M is ETSI, DFS and TPC certified for use in the European Union. The NWK7[E]/M is an ultra-small form factor addition to the ComNet NetWave product family.

Features & Benefits

  • Supports up to 240Mbps total throughput
  • Supports a wide range of Ethernet devices such as megapixel/HD cameras, DVRs, encoders/decoders and web servers
  • Secure and uses WPA2-AES or TKIP encryption ot prevent unauthorized access
  • Feature ComNet Antenna alignment tool eases installation and setup
  • IEEE 802.3af/at (PD) compliant PoE support
  • ETSI standards: DFS (Dynamic Frequency Selection); TPC (Trasmit Power Control)
  • Meets class IP67 dust and water ingress protection standards
  • Easy installation, just connect and go, directly compatible with all ComNet products
  • Lifetime Warranty

Related