Corning WCH unit

Corning wall-mountable housings provide interconnect or cross-connect capabilities between the outside plant, riser, or distribution cables
and the opto-electronics. The new WCH hardware design complements the existing WCHE classic design, to provide two different choices of hardware to suit your particular requirements:

  • The new WCH design is ideal for fusion splicing applications and allows field termination.
  • The classic WCHE design is ideal for field termination applications.

The New WCH Hardware Key Features

  • Versatile, easy to use and intuitive.
  • 40% reduction in overall splicing installation time.
  • Fewer parts to order when utilising pigtailed splice module.
  • Single person installation of housing requiring fewer tools.
  • Redesigned cable entry results in less rework and quicker installations.
  • Configurable routing options customisable for your requirements.
  • Transparent door (similar to CCH housings) and easier strain relief.
  • Simple tool-less conversion of housing for splicing option.

The new WCH versions for 2P, 4P and 6P accept CCH Adapter Panels, CCH Splice Modules with Pigtails and CCH Termination Cassettes (instead of single splice trays).

* LAN-1796-AEN_WCH04_WCH06.pdf
Datasheet for WCH-04P and WCH-06P
* LAN-1797-AEN_WCH02P.pdf
Datasheet for WCH-02P

Anixter Codes

For the NEW unit WCH

Related