Corning Launches the New LANscape Fibre Housings

Corning LANscape Fibre Housings

Corning new LANscape Fibre Housings are designed to fulfill all connectivity needs in any enterprise cabling installation that is based in a 19” rack.
Whether you have to cable a building backbone, a small to medium sized campus network or even a low density distribution frame, the LANscape Fibre Housings always offer the right answer.

The three basic options of the product family give you flexibility and offer a panel for every installation:

  • Equipped with adapters and splice packs for maximum protection and easy segregation of fibres the fully loaded housing option is ready for fusion splicing.
  • The housing variation with adapters and splice bridge offers an economic alternative for fusion splicing applications, saving time while routing and splicing the fibres inside the housing.
  • For a low fibre count installation with either pre-terminated assemblies or using UniCam connectors for field termination, the housing comes with a front panel including adapters that match your choice of connectivity. Accessories for preterminated assemblies or Plug & Play or EDGE Solutions trunks and FTTD/FTTO applications have to be ordered separately.

  • Easy to remove top cover - No tools needed.
  • Housing made of aluminium – Lightweight, but robust.
  • Quick-mount feature – Allows single-person mounting of housing.
  • Splice capacity of up to 96 fibres in 1U – Segmentation of fusion splices with splice packs of 12 fibres each or cassettes with 24 fibres each.
  • Accommodate different termination methods – Pigtail splicing, field connectorisation, preterminated cables, Plug & Play or EDGE Trunks can be installed in the same housing.
  • Adapters with ceramic inserts and LC duplex with shutters – Minimal insertion loss and clean connectors.
  • Low installation depth – Mountable in shallow cabinets or racks.
  • Available in black and grey – Colour can be chosen to best suit the application.
  • Multiple labelling options – Port numbering above and below adapter modules or customized labels.


LANscape Fibre Housing


Anixter Code LANC/LANS Housing equivalent

Short Description

LAN1-1272-ADPT-B 1001322 LANS-112-72-00R-S0B 12 F, SC duplex blue, SM/OS2, without splice trays and pigtails, black
LAN1-1272-PGTL-B 1001323 LANS-112-72-58R-S8B 12 F, SC duplex blue, SM/OS2, including splice trays and pigtails, black
LAN1-12AD-ADPT-B 1001324 LANS-112-AD-00Q-S0B 12 F, LC duplex aqua, MM/OM3+OM4, without splice trays and pigtails, black
LAN1-12AD-PGTL-B 1001325 LANS-112-AD-03Q-S8B 12 F, LC duplex aqua, MM/OM3+OM4, including splice trays and pigtails, black
LAN1-12AE-ADPT-B 1001326 LANS-112-AE-00R-S0B 12 F, LC duplex blue, SM/OS2, without splice trays and pigtails, black
LAN1-12AE-PGTL-B 1001327 LANS-112-AE-02R-S8B 12 F, LC duplex blue, SM/OS2, including splice trays and pigtails, black
LAN1-12E7-ADPT-B 1001328 LANS-112-E7-00Q-S0B 12 F, SC duplex aqua, MM/OM3+OM4, without splice trays and pigtails, black
LAN1-12E7-PGTL-B 1001329 LANS-112-E7-39Q-S8B 12 F, SC duplex aqua, MM/OM3+OM4, including splice trays and pigtails, black
LAN1-2472-ADPT-B 1001330 LANS-124-72-00R-S0B 24 F, SC duplex blue, SM/OS2, without splice trays and pigtails, black
LAN1-2472-PGTL-B 1001331 LANS-124-72-58R-S8B 24 F, SC duplex blue, SM/OS2, including splice trays and pigtails, black
LAN1-24AD-ADPT-B 1001332 LANS-124-AD-00Q-S0B 24 F, LC duplex aqua, MM/OM3+OM4, without splice trays and pigtails, black
LAN1-24AD-PGTL-B 1001333 LANS-124-AD-03Q-S8B 24 F, LC duplex aqua, MM/OM3+OM4, including splice trays and pigtails, black
LAN1-24AE-ADPT-B 1001334 LANS-124-AE-00R-S0B 24 F, LC duplex blue, SM/OS2, without splice trays and pigtails, black
LAN1-24AE-PGTL-B 1001335 LANS-124-AE-02R-S8B 24 F, LC duplex blue, SM/OS2, including splice trays and pigtails, black
LAN1-24E7-ADPT-B 1001336 LANS-124-E7-00Q-S0B 24 F, SC duplex aqua, MM/OM3+OM4, without splice trays and pigtails, black
LAN1-24E7-PGTL-B 1001337 LANS-124-E7-39Q-S8B 24 F, SC duplex aqua, MM/OM3+OM4, including splice trays and pigtails, black
LAN1-48AD-ADPT-B 1001338 LANS-148-AD-00Q-S0B 48 F, LC duplex aqua, MM/OM3+OM4, without splice trays and pigtails, black
LAN1-48AD-PGTL-B 1001339 LANS-148-AD-03Q-S8B 48 F, LC duplex aqua, MM/OM3+OM4, including splice trays and pigtails, black
LAN1-48AE-ADPT-B 1001340 LANS-148-AE-00R-S0B 48 F, LC duplex blue, SM/OS2, without splice trays and pigtails, black
LAN1-48AE-PGTL-B 1001341 LANS-148-AE-02R-S8B 48 F, LC duplex blue, SM/OS2, including splice trays and pigtails, black