The new Corning products - UniCam LC connectors offer optical performance in a fast, easy field-termination solution ideal for fibre-to-the-workstation applications where setup and teardown time is critical. The high-precision mechanical splice technology enables fibre optic networks to be in stalled quickly and cost effectively. Installation of an LC, SC or ST ® compatible connector can be accomplished in about 50 seconds to one minute with the UniCam High Performance Tool Kit.The lightweight, handheld installation tool and high-performance precision cleaver virtually eliminate human variability during installation, ensuring terminations are right the first time, every time.

New UniCam® Connector, LC, 50 µm multimode (OM2)

UniCam Connector
  • Performance guarantee: 100 percent yield guarantee
  • Broad operating temperature (-40° to +75°C): Utility and flexibility
  • Factory-polished end face: Consistent optical performance
  • Fast termination and no consumables: Low installation cost
  • Minimum insertion loss: Optimum optical performance
  • Approval and Listings: Passed EIA/TIA 568-B.3
  • Intermateability: Connectors are FOCIS compliant with TIA/EIA 604-10A and IEC61754-20
  • More info