Corning MTP® PRO Connector Now Available for EDGE, EDGE8, and Plug & Play Harnesses and Jumpers

To easily perform polarity and pin reconfiguration in the field.

Corning's industry-leading MTP connector family has a new addition – the MTP PRO connector.
Now, with no special skills or training required, you can easily perform polarity and pin reconfiguration in the field without removing the connector housing or exposing fibres. Featuring an integrated insertion and extraction sleeve, the MTP PRO offers true push-pull functionality without compromising the connector footprint. In addition, enhanced latching and alignment features reduce debris generation, resulting in trouble-free patching. All Corning MTP harnesses and jumpers are being manufactured with MTP PRO connectors starting end of December 2017.

Features and Benefits

  • Integrated push-pull sleeve
    Robust push-pull insertion and extraction housing design for ease of use when patching.
  • Field Polarity change
    Simple one-step, colour-coded polarity change feature without removing connector housing.
  • Environmentally friendly
    RoHS and REACH compliant without exemptions
  • Field pin change
    Field-friendly configuration with safe handling of pins and easy colour identification while maintaining product integrity.
  • Debris reduction
    Latch-lock geometry and material optimised to reduce debris generation when patching.

Resources