CPI logo

Standard Wall-Mount Cabinet

Standard Wall-Mount Cabinet stores and secures network and communications equipment at smaller worksites, complex spaces, remote facilities and public environments.
Standard Wall-Mount Cabinets

The Standard Wall-Mount Cabinet is a structurally advanced, metal enclosure designed to provide secure storage for telecommunications equipment in remote locations. It offers a variety of options, frame sizes and upgrades, which will increase security, optimize equipment payload and improve airflow.

Features include:

  • Cabinet ships partially assembled in a compact flat pack for easy maneuvering
  • Unique hook-and-tab design simplifies assembly process
  • Vented cabinet chassis improves ventilation
  • Accessory filtered fan kits provide additional airflow 
  • One pair of adjustable depth 19”EIA square-punched mounting rails are included
  • Cabinet’s rear panel provides additional mounting space for shallow depth equipment 
  • Cable entry/exit points located on top and bottom of cabinet
  • Reversible, hinged door is available in a variety designs and colors
  • Electronic locks are available to replace standard keyed locks
  • Bonded construction facilitates grounding
  • Supports up to 130 lb (58.9 kg)