CPI's Environmental Monitoring Products Evolve
to Meet Today's Challenges

Chatsworth Productds informs that effective June 30, 2015, the RIM-600 environmental monitoring solution will no longer be available. However, CPI now provides the more advanced RIM-750 and RIM-1000 solutions.

Advantages of RIM-750 and RIM-1000 include: 


  • Web-accessible with an easy-to-use, mobile-friendly web interface that displays sensor readings and trends 
  • Monitors eight digital inputs, four temperature or temperature/humidity sensors and one zone of leak detection with up to 200 feet of Sensor Rope 
  • Multiple alarm notification configurations including audible and visible indicators, email messaging and/or relay activation 
  • Ideal for a single server cabinet or a small computer or telecommunications equipment room

Read more here.


  • Configurable with expansion cards for a large number of sensor inputs 
  • Provides one integrated view of all facility equipment and sends SNMP traps, email or SMS alarm notifications according to user-set thresholds 
  • Stores data internally, so there is no need for additional equipment or software to store or access data  
  • Ideal for a row of high-density cabinets in a data center, a small computer room or for monitoring multiple RIM-1000s
    in single or multiple sites from a single web-based interface

Read more here.

Protocol Converter

  • Converts sensor output from facilities equipment between SNMP, BACnet and Modbus protocols for integration
    into a building management system (BMS) or a network management system (NMS)
  • Multiple input and output protocols allow easy integration with a wide variety of equipment 
  • Connects up to 32 devices (units, modules or nodes

Read more here.