Create Cost-Effective Smart Lighting Systems with Eight-Port Switch that Supports New IEEE 802.3bt PoE Standard

480-watt fanless Microsemi switch is compatible with all PoE lighting, providing maximum power for enterprise connected lighting applications.

CHANDLER, Ariz., May 21, 2019 — The adoption of commercial smart lighting systems has grown significantly as organizations strive to improve energy efficiency and operational costs in buildings.
Power over Ethernet (PoE) is rising in popularity for these systems, providing a reliable and easy-to-install solution that manages power and data over a single Ethernet cable. To support larger and more efficient lighting systems, Microchip Technology Inc. (Nasdaq: MCHP), via its Microsemi subsidiary, today announced a cost-effective eight-port PoE switch that provides guaranteed power of 60 watts (W) per port for all eight ports simultaneously. Ideal for digital ceiling installations, the IEEE 802.3bt-compliant PDS-408G PoE switch runs noise-free with a fanless design. Designed for enterprise connected lighting applications, the PDS-408G connects separate systems such as lighting, sensors, HVAC and Wi-Fi® access points over a single switch. The switch has eight PoE ports – the optimal amount for connected lighting – and offers end applications additional cost-savings from energy savings and lower operating expenses. In compliance with IEEE 802.3bt, the PDS-408G provides a total of 480 W, including up to 90 W for any individual port or 60 W for eight ports simultaneously.

The PDS-408G is plenum rated and can be installed in any air handling space, making it ideal for digital ceiling installations. Its fanless design provides the features needed for buildings that require noise-free and reliable operation, such as offices, hospitals and hotels. The PDS-408G also provides other proven advantages of PoE, including safe power, simple installation, flexible deployment and remote power management.
“Demand for Power over Ethernet in connected lighting systems has accelerated, and our new PoE switch is designed specifically for the needs of these applications,” said Rich Simoncic, senior vice president of Microchip’s Analog, Discrete and Power business unit. “The PDS-408G continues Microchip’s leadership in PoE technology, providing an IEEE 802.3bt-compliant solution that provides almost six times the amount of power than the original PoE standard.”

The PDS-408G joins Microchip’s portfolio of end-to-end PoE solutions. Developers can use the PDS-408G switch alongside the company’s extensive portfolio of 8- and 32-bit PIC® and AVR® microcontrollers (MCUs) at the end node. Microchip offers an array of easy-to-use hardware and software tools to accelerate PoE designs, including the PIC18 PoE Main Board, which features a PIC18 MCU, ATECC608A secure element and MIC28512 buck regulator.

Check Our Services and SolutionsWirelessIntelligent LightingSecurityPower and Thermal Management