CyberView Rack Console Drawers 4K/FHD from Austin Hughes

banner

Austin Hughes has increased its extensive CyberView LCD Console Drawer range with the addition of further 4K Ultra High Definition (UHD) and Full High Definition (FHD) models. All LCD Console Drawers come with a 104-key keyboard, available in a choice of languages with either touchpad or trackball. A full range of integrated KVM solutions are also available for use with CyberView LCD Console Drawers.

1U LCD Console Drawers

  • K117: 1U 17" 4K LCD Console Drawer
  • F117: 1U 17" FHD LCD Console Drawer

Dual Slide LCD Console Drawers

  • DK117: 1U 17” 4K Dual Slide Console Drawer
  • DF117: 1U 17” FHD Dual Slide Console Drawer
  • RKP2147K: 1U 17” 4K Dual Slide Short Depth Console Drawer
  • RKP2147F: 1U 17” FHD Dual Slide Short Depth Console Drawer

2U Multi-display

  • MRK-K17: 2U 17" 4K Multi-Display Console Drawer
  • MRK-F17: 2U 17" FHD Multi-Display Console Drawer

Large LCD Console Drawers

  • K123: 1U 23” 4K Large LCD Console Drawer
  • F121: 1U 21” FHD Large LCD Console Drawer

Ultra Short Depth Console Drawers

  • K1417: 1U 17" 4K Ultra Short Depth LCD Console Drawer
  • F1417: 1U 17" FHD Ultra Short Depth LCD Console Drawer

Options

  • Large Display
  • High Brightness
  • Sun Display
  • DC Power Options
  • Touchscreen Options

Custom Configurations

  • Specific Dimensions
  • Colour
  • Metal Treatments
  • Screen Printing
  • Bezel
  • Mounting