eConnect® Power Distribution Units

eConnect  Power Distribution Units image

eConnect® PDUs are intelligent power distribution products that connect you to your evolving enterprise data center. eConnect is designed to withstand the high heat loads of any hot aisle environment. Metered, non-networked eConnect is now available. Ideal in applications where networked PDUs is not an option.

Chatsworth Products' (CPI) eConnect® Power Distribution Units (PDUs) provide the ultimate solution for cabinet level power distribution in evolving enterprise data centers. With innovative capabilities such as Secure Array™ IP Consolidation and the ability to ship preinstalled in CPI cabinets, eConnect PDUs offer the quickest and lowest cost deployment among all intelligent rack PDU solutions in the industry. With high ambient temperature ratings, patented Click Secure Locking outlets, solutions that support up to 100 Amps and a high number of C13 and C19 outlets, CPI’s eConnect PDUs are the ideal solution for any high-density environment.
eConnect PDUs come in over 300 standard configurations with the ability thus to quickly create customized options.

Features & Benefits

  • Secure Array™ IP Consolidation
    Reduces costs and decreases installation time by allowing you to link up to 32 PDUs under a single IP address using standard Ethernet cables.
  • High Ambient Temperature Ratings
    Optimized for use in ambient air temperatures up to 149°F (65°C) at the input power rating (kW). In addition, vertical PDUs feature a low- profile design that does not block airflow.
  • Click Secure Locking Outlets
    This feature fastens straight equipment power cords to the PDU without the need for proprietary accessories, allowing you to save on additional accessory costs.
  • +/-1% Monitoring Accuracy
    Precise kW readings with +/-1% accuracy for exact power measurement is a key benefit for determining precise per customer and per equipment power usage at colocation and high-density facilities.
  • PDU and Branch Phase Monitoring
    Features continuous monitoring of voltage, current, power and power factor measurements for total PDU usage, as well as each branch phase, allowing you to monitor the total power consumption of each cabinet in your data center.
  • Electronic Lock Integration
    EAC integrates with eConnect PDUs to provide a networked locking solution for data center cabinets. Through the PDU interface, users can remotely control and monitor cabinet access and keep a log entry for security requirements.
  • Ease of Installation
    Simple, tool-less mounting options for on-site installation.
  • Tailored Power Options 
    Customization capabilities range from terminal block accessible PDUs and specialized input/ output attributes, to custom colorization.
  • UL Listings/Circuit Protection
    All eConnect models are UL 60950 listed and CE marked. They utilize 100%-rated, slim-profile, hydraulic magnetic breakers to minimize nuisance tripping.