FLEXIDOME IP Panoramic - Never Miss a Thing
with Bosch’s New 360°Camera!

With the launch of the new FLEXIDOME IP panoramic camera family, Bosch introduces the highest image quality within the field of panoramic video surveillance solutions. 

  • Built-in intelligence
  • High frame rates
  • Easy capture of moving objects
  • Seamless integration with 3rd party software
    and recording solutions
  • Small domes and discrete design
  • In- & outdoor models

FLEXIDOME IP panoramic family; providing you with a 360° overview in a single image

The award winning FLEXIDOME IP panoramic 7000 MP indoor camera offers a full 180-degree or 360-degree overview
of a particular area with 12MP sensor resolution at 30 frames per second combined with a fish-eye lens. This camera features a full suite of on-board intelligent video analytics to ensure that operators are alerted when needed and relevant information is delivered most efficiently both live and in retrospect.

For both indoor and outdoor applications, Bosch also offers the the FLEXIDOME IP panoramic 5000 MP. This model
is the smallest 360-degree dome design available on the market, combining a 5MP sensor resolution at 15 frames
per second with a fish-eye lens.

Both camera models ensure a complete overview in a single image allowing the easy capture of moving objects without blind spots, significantly improving the performance  of any video surveillance solution. Combined with the Bosch Video Security Client software the user can select up to six different viewing modes.

An additional handy feature: the discretely designed domes can be installed by means of a unique twist-click system, which reduces installation time substantially!