FLEXIDOME IP Panoramic Camera - No More Blind Spots!

With FLEXIDOME IP panoramic cameras from Bosch, users will never miss anything again.  

  • Eliminate blind spots
  • Capture objects with superb quality
  • Always see the bigger picture with 360-degree overview
  • In-ceiling models are a nearly ‘invisible’ installation due
    to the paintable covers.

FLEXIDOME IP Panoramic Camera - No More Blind Spots image

The FLEXIDOME IP panoramic 7000 MP indoor camera offers a full 180-degree or 360-degree overview of a particular area with 12 megapixel sensor resolution at 30 frames per second combined with a fish-eye lens. For indoor and outdoor applications, the FLEXIDOME IP panoramic 5000 MP offers the smallest 360-degree dome design available on the market combining a five megapixel sensor resolution at 15 frames per second with a fish-eye lens. Both camera models ensure a complete overview in a single image without blind spots and the easy capture of moving objects, significantly improving the performance of video surveillance solutions. Combined with the Video Security Client software, the user can select up to six different viewing modes. The FLEXIDOME IP panoramic 7000 MP camera features a full suite of on-board intelligent video analytics to ensure that operators are alerted when needed and relevant information is delivered most efficiently both live and in retrospect.