Fluke Networks Introduces the New MicroScanner PoE Tester Built For the Cabling Technician

Microscanner™ PoE cuts through the confusion of your PoE installation by providing swift and simple PoE verification. The tester detects the available PoE class (0-8) in accordance to the latest PoE standards and displays the voltage from passive PoE sources.
Everything cable technicians need to know, including available services (up to 10G Ethernet), cable length, wiremap, cable ID, and distance to fault are all shown on the LCD screen. Built-in Intellitone digital and analog toning precisely locates virtually any cable or wire pair – even on active networks.
The ergonomic design features sleek rubber over mold to enhance grip and ruggedness.

Streamlined verification testing

The MicroScannerTM Cable Verifier series simplifies the testing of voice, data, and video cable. It starts by taking results from what was four different test modes and displaying them all at once – graphical wiremap, pair lengths, distance to fault, cable ID, and far end device. What’s more, it supports virtually any type of low-voltage cable testing with no need for awkward adapters. The end result is reduced test time and technician error. That makes high-quality installations more efficient than ever.

Rule out service problems fast

Today’s communications technicians have a lot more problems to deal with than just the cabling. They have to rule out a whole host of potential cable and service issues before determining the cause of a connection problem. The MicroScanner Cable Verifier series is equipped to answer the question to reduce time troubleshooting. Is there telephone voltage?  What’s the polarity? Is there an Ethernet switch at the far end?  Is PoE available? If PoE is available, is it enough to run my device? The MicroScanner Series acknowledges this, giving technicians the vision to verify today’s most common voice, data, and video services. That means faster, more comprehensive troubleshooting.”

Features

  • PoE Verification – Detects the class (0-8) from 802.3at, .3af and .3bt devices, and voltage of available PoE from the connected switch.
  • Switch Detection– Displays network switch speeds capabilities up to 10G.
  • Displays cable length, wiremap, cable ID and distance to fault.
  • Locate and trace cable or wire pair with Intellitone digital and analog toning with Intellitone probe sold separately.
  • Used with the Microscanner™ PoE Remote Identifiers to quickly determine network layout.

MicroScannerTM Cable Verifier series
MicroScannerTM Cable Verifier series

Resources