InfraPower PDUs from Austin Hughes

Austin Hughes provide power monitoring solutions that help manage data centre power capacity, reduce downtime and energy costs and improve energy efficiency. The InfraPower W Series Power Distribution Units, stocked by Anixter for Next Day Delivery*, has the following features as standard:

  • Switched / Monitored PDU models
  • Outlet / circuit level measurement
  • Field replaceable RMS current meter with 2.8” colour LCD with touch screen functionality
  • Zero power consumption latching relay for outlet control (WS & WSi)
  • Data has a metering accuracy to within +/- 1%
  • Field replaceable DC Module
  • PDU cascading reducing data ports & network IP addresses with hot pluggable IP dongle
  • Capacity planning via network IP
  • Enterprise class PDU software
  • SNMP trap integration to DCIM.

As with all InfraPower PDUs custom configurations including multiple socket types per PDU, as well as coloured PDU casings to allow differentiation of power feeds, are available on short lead times. InfraPower PDUs can be integrated with InfraSolution networked smart card access control for added cabinet security and InfraGuard for full cabinet environmental monitoring and management.

Click here to download the latest Anixter White Paper on Power Optimization Best Practices.

*Contact your local Anixter office for stocked product details and delivery options