Introducing Corning EDGE8 Solutions

Corning EDGE8 Solutions

Corning are pleased to announce their latest optical cabling innovation for data centres and storage area networks (SAN): EGDE8 Solution.

Technology roadmaps indicate that transmission speeds ranging from 4G to 400G will be based on either 2- or 8-fiber connectivity solutions, so to move your data center network into the future change is needed. That’s the motivation behind Corning newest offering –  EDGE8™ solutions. 

EDGE8 Solutions combine the best-in-class density, speed of installation and modular components of EDGE solutions with the superior network scalability, improved link performance and 100% fibre utilisation of the first true base-8 optical solution. 

Corning's EDGE8 is the most future-ready data centre connectivity solution available for simple, efficient and cost-effective migration to transmission speeds up to 400 Gbit/sec.