Introducing the JDSU Certifier10G with the Industry’s Fastest Test Workflow to Optimise Enterprise Cable Certification


March 19, 2015 — Today JDSU introduces its cost-effective Certifier10G solution for testing and certifying copper up to Category 6A. This entry-level Certifier10G handheld offers the same capabilities as the industry-standard Certifier40G without the complexities of fibre or Class FA support.

Key Benefits

This one device achieves CAT6A copper network certification with comprehensive results for the latest TIA-568 and ISO 11801 requirements.

View test setup and results data and edit labels at both local and remote ends

Manage test results and generate professional reports with the included JDSU J-Reporter software reporting platform.

Use Case

Users can now certify copper right and on time—the first time! The Certifier10G is the most advanced, fastest, and most complete solution available that comes preconfigured with all leading manufacturer’s cabling specifications. Get complete test visibility at both local and remote ends.