Just Plug & Play with Rittal’s New 19” Fastener

Just Plug & Play with Rittal’s New 19” Fastener image

The time-consuming business of assembling and positioning of components in IT racks is now a thing of the past. Components can be quickly and easily installed on, or removed from, the 482.6 mm (19") mounting level of racks with Rittal’s new fastener.

Following the “plug and play” principle, the 19" fastener is simply slid onto the rail from the inside and then locked. At the same time, the integrated contacting ensures the potential equalisation needed.
“Integrating three captive nuts within the mounting profiles in just one click saves time - and nerves”, explains Clive Partridge, Product Manager IT Infrastructure at Rittal.

The fastener has robust construction, ensuring it can be repeatedly dismantled and reused.
It can be used with every enclosure in the Rittal product range straight away. It is available as a pre-assembled 1U support with three captive nuts, including centre attachment, to standard EIA 310.