Make Professional Video Surveillance Easy
for Everyone 

Easy and quick installation has become more and more important when setting up a professional IP video surveillance solution. Bosch believes that cutting edge IP video surveillance should be simple for everyone. With the DIVAR IP 5000 storage unit, Bosch offers the ability to create a video surveillance solution with professional security features that is both easy to install and easy to use.

DIVAR IP 5000 image
  • Easy to install and easy to use
  • Provides safe data storage
  • Up to 32 channels
  • Enables 24/7 remote access regardless of available bandwidth
  • Dynamic Transcoding up to 12 megapixel resolution
  • Fast boot-up times operating system on Solid State Disk (SSD)

Setting up a professional IP video surveillance solution has never been this easy and now can be done in very little time by any installer. All it takes is installing the IP cameras, connecting them to the DIVAR IP 5000 storage unit and going to its web address to start the configuration. Bosch’s intuitive set-up wizard will guide you through a few quick steps to get the system up and running. Up to 32 cameras can be connected to the DIVAR IP 5000 storage unit and the system is ready to go in about 15 minutes. Its hard drives are specifically built for continuous reading and writing of video. The set-up and configuration of the system can be done with any mobile device with LAN access. No separate pc or laptop is required. Also, pre-configuration without HDD is possible due to built-in SSD with operating system. Another built-in feature of the DIVAR IP 5000 storage unit offers the user a huge benefit. Dynamic transcoding enables instant access to smooth live video streams or high resolution images up to 4K ultra HD, regardless of available bandwidth. 

Recording IP video with the Bosch DIVAR IP 5000

Professional video surveillance easy for everyone

Related