Mighty Mo Overhead Cable Pathway Rack by Ortronics

image

The Mighty Mo Overhead Cable Pathway Rack simplifies above-rack cable management by adding RU space for patch panels without taking up any additional floor space. The racks can be easily installed in several orientations using threaded rods suspended from the ceiling or by being attached to existing overhead cable pathway systems from Legrand, including Cablofil® wire mesh tray and tubular runway.
The Mighty Mo Overhead Cable Pathway Rack features up to 8 rack units and a snap-fit 3-piece plastic waterfall which allows for exceptional cable egress down to adjacent racks or cabinets. Manufactured from a welded steel frame, the rugged overhead rack is ready to install right out of the box, perfect for new builds or retrofits in data centres and telecom rooms.