Multi-Fiber MPO Switch Module for T-BERD/MTS-4000 Platform

All-in-one integrated solution automating OTDR tests of MPO cables.


Well suited for use in high-density fiber environments, multi-fiber MPO cables eliminate the expense of running individual patch cords for each service turn-up. Widely used in Data Center interconnects, MPO cables are spreading into telecom access applications such as FTTH, FTTA or C-RAN.

The use of an MPO switch (Anixter Code 949012) is the best way to accurately and quickly characterize individual fibers of MPO cables with an OTDR, the T-BERD/MTS-4000 (Anixter Code 882386).

T-BERD/MTS-4000 Quad and Multimode OTDR Solutions image

Benefits

  • All-in-one, integrated solution for multi-fiber MPO cable characterization, certification and troubleshooting.
  • Replaces multi-fibers, fan-out/break-out cables.
  • SLM software applications (Enterprise-SLM or Cable-SLM) allows testing in Numbering mode (8, 12 or others) or in Labelling mode and automates test workflow, certification and reporting.

Applications

  • Data Center single-mode structured cabling.
  • FTTH/Access Networks MPO trunks.
  • Wireless Fronthaul (FTTA/C-RAN) MPO fiber cables.

Key Features

  • Single-mode 1x 12 MPO Switch Module.
  • Pinned APC MPO port for connection to MPO links to be tested.
  • SC/APC port for connection to OTDR test port.
  • Automatically controlled by the OTDR.
  • Enterprise-SLM and Cable-SLM Ready.